Beli drawer tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SATA 2 Drawer Tool Cart (Lemari Perkakas)Deskripsi:- Two drawers plus one cabinet deign, more suitable for routine repair and movement and cost-effective- Inner dimensions of drawer:- 1st - 2nd layers: 563x404x90mm (L x W x H)- Dimension of partition inside the cabinet: 195 x 390mm (L x W)- Designed with four side edges and reinforced backplate, ensuring higher strength and durability- 45mm reinforced ball bearing slider and single drawer with a max. load of 35kg- ensuring smooth opening and closing even under the rated load- 5-Inch heavy duty caster, ensuring smooth traveling, lower noise and longer service life- Thickened full polish aluminum alloy handle, more elegant and durable- Dual-Color plastic spraying process, ensuring elegant appearance. Grey plastic pitting surface, not easy to be scratched- EVA mat provided for all drawers and partitionsatribut:
- Made In: China
- Rated Load of Single Drawer (kg): 35
- KENTA 7 Drawer Tool Cart (Troli Kabinet Perkakas)Deskripsi:Stainless worktop with plastic compartment design for muti-function use.TPR corner protection bumpers.All drawers with ball bearing slides Lift & latch'drawer pulls prevent from accidental opening.2mm Eva drawer liner in every drawer.Recessed side panel structure can store the optional accessories,e.g. document holder,paper rack,etc.2 swivel with brake & 2 fixed castersTraySafety drawer pullsDrawer lockMultifunctional top design5x2inch Swivel casterTrash trayDimensions:Overall: 722x482x848mm, 28.4x19.0x33.3inOverall with casters: 722x482x1013mm, 28.4x19.0x39.8in5 Drawers: 570x410x74.5mm, 22.4x16.1x2.9in2 Drawers: 570x410x153.5mm, 22.4x16.1x6.0inN.W.:67kg/147.7lbsQTY 20'GP:66pcsQTY 40'GP:134pcs
- SATA Mini Roller Cabinet (Troli Kabinet Perkakas)Deskripsi:- Open top tray for easy tools placement- Shuttle door for easy opening/closing- See-through net structure on side panelsatribut:
- Width (mm): 750 (after assembled 635mm)
- Depth (mm): 480 (after assembled 390mm)
- Height (mm): 990 (after assembled 800mm)
- Total Load Capacity (Kg): 100
- Size (inch): 30
- TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)Deskripsi:TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
- KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Deskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- SATA Auto Quick Repair & Maintenance ToolDeskripsi:Product Introduction ● The AE5961 168-piece quick repair tool set consists of the AE5961-1 142-piece quick repair tool set and the AE5961-2 26-piece quick repair tool set. ● Essential basic maintenance tool set for every workstation in an auto repair shop ● The size of the EVA tray is suitable for all tool carts and tool cabinets of Star Auto Care ● AE5961-1 142-piece quick repair tool set (2-layer EVA tool tray)atribut:
- Pallet Length (cm): 57.3
- Pallet Width (cm): 40.4
- SATA 4 Drawer Tool Cart (Troli Kabinet)atribut:
- H (mm): 89
- L (mm): 535
- Made In: China
- Overall Rated Load (kg): 240
- Rated Load of Single Drawer (kg): 35
- W (mm): 113
- SATA 8-Drawer Tool Cart (Troli Kabinet)Deskripsi:95109 Eight-Drawer Tool Cart Product Description ● Designed specifically for auto repair technicians ● Drawer Interior Dimensions:1st Drawer: 904 × 400 × 88mm (LxWxH)2nd Drawer: 544 × 400 × 36mm (LxWxH)2rd-4th Drawer: 544 × 400 × 58mm (LxWxH)5th Drawer: 544 × 400 × 139mm (LxWxH)6th Drawer: 544 × 400 × 220mm (LxWxH) ● Carriage constructed of high-quality cold-rolled steel for strength and durability ● Four 5" nylon wheels (two with brakes and universal swivels) provide greater maneuverability and load capacity ● Lockable cabinet for convenient storage of large tools ● Rated load capacity per drawer: 35kg ● Rated load capacity for the entire cabinet: 240kg ● High-quality solid wood worktop for easy tool access and low noise levelsatribut:
- LxWxH (mm): 1035x457x897 (including casters and handles)
- Net Weight (kg): 94
- Serial Number: 95109
- Senator Rolling Tool Cabinet (Lemari Perkakas Beroda)atribut:
- Drawer Dimensions: (2) 568 x 398 x 124mm (5) 568 x 398 x 60mm
- ALDO Tool Box Kabinetatribut:
- Body Thickness (mm): 1
- Capacity (kg): 150
- Dimensions (mm): 683x460x900 (include wheels)
- Drawer Size (mm): 4 (576x400x73.5), 2 (576x400x151)
- Drawer Thickness (mm): 0.7
- Wheel Size (inch): 5
- monotaro Toolbox (With Drawer) (Kotak Perkakas)Deskripsi:The storage of such a tool.atribut:
- Material: steel
- Dimensions (mm): (Top tray) 206 x 506 x 52, (pull-out) 194 x 447 x 37
- monotaro Tool Wagon With DrawerDeskripsi:In the housing of the toolatribut:
- Allowable Load (kg): 175
- Caster: Fixed x 2, swivel x 2
- Drawer: Yes
- Height (mm): 805 (without handle)
- Length (mm): 382
- Load Capacity (kg): 40 / top plate / 15 / drawer / 60 / tray
- Caster Diameter (Φmm): 100
- Drawer Internal Dimensions (mm): 645×348×80
- Material (Cargo): EVA
- Material (Main Unit): Steel
- Material (Wheel): Rubber
- Number of Tiers: 3 tiers
- Opening Width (mm): 736
- Stopper: Yes (×2)
- Tray Inner Dimensions (mm): 705×350×80
- Wall Thickness (mm): Pillar 1.5, drawer head 0.6, other 0.8
- monotaro Tool Cabinet Wagon (4 Stages Drawer Type)atribut:
- Accessories: Swivel caster x 2, Swivel caster with brake x 2, Handle x 1, S hook x 5, Hex bolt (M6 x 12) x 4
- Drawer Load Capacity (kg): 5 (1-2 stage), 10 (3-4 stage)
- Caster diameter ( phi mm): 75
- Shelf number: Four
- Dimensions (Width W x Depth D x Height H) (mm): 616x330x769
- Drawer dimension (width W x depth D x height H) (mm): 509 x 295 x 33 (1 ~ 2 stage) . 509 x 295 x 69 (3 ~ 4 stage)
- Load Capacity (kg): 115
- Material: Body: steel (cold-rolled steel), caster: PP
- The top plate load capacity (kg): 35
- American Tool 3 Drawer Chest Tool Boxatribut:
- Dimensions (mm): 460x240x280
- Kennedy Drawer Trolley (Troli Kabinet / Troli Perkakas)Deskripsi:Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
- monotaro Tool Chest (Kabinet Perkakas)atribut:
- Dimensions (mm): [Top tray] 590 x 255 x 60, [1 stage drawer] 151.5 x 225 x 35, [2/3 stage drawer] 510 x 225 x 32, [4 stage drawer] 510 x 225 x 75
- Load Capacity (kg): [Top tray] 10, [1 stage drawer] 3, [2/3 stage drawer] 6, [4 stage drawer] 8
- Material: steel
- Accessories: Key (2), handle (2), handle bracket (2), screw (8), stopper (2)
- Dimensions (W x D x H) (mm): 600 x 260 x 340
- Mass (kg): 11.5
- KRISBOW Tool Cabinet (Lemari Perkakas)Deskripsi:Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
Daftar Harga drawer tool Terbaru October 2026
| SATA 2 Drawer Tool Cart (Lemari Perkakas) | Rp5.199.900 |
| KENTA 7 Drawer Tool Cart (Troli Kabinet Perkakas) | Rp37.999.900 |
| SATA Mini Roller Cabinet (Troli Kabinet Perkakas) | Rp2.599.900 |
| TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda) | Rp6.599.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas) | Rp1.299.900 |
| SATA Auto Quick Repair & Maintenance Tool | Rp9.799.900 |
| SATA 4 Drawer Tool Cart (Troli Kabinet) | Rp13.999.900 |
| SATA 8-Drawer Tool Cart (Troli Kabinet) | Rp20.999.900 |
| Senator Rolling Tool Cabinet (Lemari Perkakas Beroda) | Rp7.199.900 |
| ALDO Tool Box Kabinet | Rp7.099.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/llP109197777-1.jpg)
/7jP105978271-1.jpg)
/3tP105511137-1.jpg)
/01P101004001-4.jpg)
%20Mechanic%20Tool%20Set%20(Set%20Perkakas)/21P105262073-2.jpg)

/0dP109198013-1.jpg)
/19P112193045-1.jpg)
/m9P101004801-5.jpg)

%20(Kotak%20Perkakas)/9lP103192345-1.jpg)
/gtP104583605-14.jpg)

/57P103192187-1.jpg)

/ebP102040515-18.jpg)
/5vP103192211-3.jpg)
/m3P104574795-14.jpg)
/dfP104583483-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)